This item is Discontinued.

Innovative Storage Designs Large Soft-Sided Pencil Case, 8.75" x 5.25" x 2", Black AVT-67000

Large Soft-Sided Pencil Case, 8.75" x 5.25" x 2", Black (Discontinued)

  • Mfr # AVT-67000
  • Zoro # G5428967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVT-67000
Zoro #
G5428967
UPC #
024591670008
Country of Origin
China

Dimensions

Width
2"
Height
5 1/4"
Depth
8 3/4"

Details

Item
Soft-Sided Pencil Case,Black
Material
Fabric
Color
Black
For Use With
Office Supplies; School Supplies
Accessory Type
Soft-Sided Pencil Case,Black
Weight
0.263 lbs
Closure
Zipper

Description

Soft-Sided Pencil Case,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.