
Panel Cart, Steel, 400 lb Load Capacity, 42 to 77 in L, 28 in W, 36 in H
Mfr # I-PC
Zoro # G712341498
product price: $829.99
/ea
Free Shipping & Returns
Key Features
Overall Height
36 in
Overall Length
42 to 77 in
Overall Width
28 in
Material
Steel
Load Capacity
400 lb
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
I-PC
Zoro #
G712341498
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Height
36 in
Overall Length
42 to 77 in
Overall Width
28 in
Details
Material
Steel
Load Capacity
400 lb
Item
Panel Cart
Finish
Powder Coated
Caster Wheel Type
Total Lock
Features
Holds Up To Six Large Panels And Glass, Extensive Rubber & Foam Padding, Twenty-Six Post Settings For Custom Adjustment, Support Post Store With The Cart
Description
Panel storage is a common headache for many collision services shops. The Innovative panel cart is a smart, space-sensitive solution for your panel storage needs. This auto body shop storage cart holds up to six vehicle panels and glass. Maximize your sho Industry's only panel cart that folds up and stays up when not in use | Holds up to six large panels and glass | Extensive rubber and foam padding - no metal-on-metal contact; no damage | Can be used as whole or half unit | Twenty-six post settings for cu
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.