Shop LITTLE GIANT
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Welded Deep Shelf Order Picking Cart, Steel, 3600 lb Load Capacity, 2 Shelves, 52 in L, 24 1/4 in W
- Mfr # DS2436X126PYWSP
- Zoro # G3911612
product price:Â
$
736.99
/ea
Key Features
Overall Height
42 1/2 in
Overall Length
52 in
Overall Width
24 1/4 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DS2436X126PYWSP
- Zoro #
- G3911612
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 42 1/2 in
- Overall Length
- 52 in
- Overall Width
- 24 1/4 in
- Shelf Width
- 24 in
- Caster Width
- 2 in
- Shelf Length
- 36 in
- Caster Dia.
- 6"
- Shelf LxW
- 36 in x 24 in
Details
- Material
- Steel
- Color
- Gray
- Load Capacity
- 3600 lb
- Item
- Welded Deep Shelf Order Picking Cart
- Number of Shelves
- 2
- Caster Material
- Non-Marking Polyurethane
- Gauge
- 12
- Includes
- 12 in L x 21 in W Writing Shelf, Sloped Storage Pocket 14 in W x 4 1/2 in H
- Caster Type
- (2) Rigid, (2) Swivel
- Handle Included
- Yes
- Finish
- Powder Coated
Description
Welded Deep Shelf Order Picking Cart, Load Capacity 3600 lb, Number of Shelves 2, Gauge 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.