Zoro Homepage

SUPERSTAND BUMPER RACK EA

  • Mfr # SS-II

  • Zoro # G512530771


product price: $453.99
/ea
Free Shipping & Returns

Key Features

Width
44 in
Height
53 in
Length
30 in
Features
Holds Any Plastic Bumper Cover Without Touching The Painted Surface, Cover Can Be Rotated 90 Degrees To Ensure Proper Paint Coverage Time After Time,Five Locking Positions, Protective Rubber Boots Keep Critical Areas Overspray Free, Four Industrial-Grade, Total-Lock Caster Wheels For Stability; Zero Movement When Locked
Load Capacity
25 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-II
Zoro #
G512530771
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
44 in
Height
53 in
Length
30 in

Details

Item
Bumper Stand
Features
Holds Any Plastic Bumper Cover Without Touching The Painted Surface, Cover Can Be Rotated 90 Degrees To Ensure Proper Paint Coverage Time After Time,Five Locking Positions, Protective Rubber Boots Keep Critical Areas Overspray Free, Four Industrial-Grade, Total-Lock Caster Wheels For Stability; Zero Movement When Locked
Load Capacity
25 lb

Description

This heavy-duty bumper stand will hold any plastic bumper cover without touching the painting surface. Your bumpers are securely held in place by support arms containing a swivel clamp that can move into any position. The protective rubber boots on the su Holds any plastic bumper cover without touching the painted surface | Makes repairs, prep and painting faster and easier | Cover can be rotated 90 deg to ensure proper paint coverage time after time | Five locking positions | Protective rubber boots keep

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.