15971 Large Digit Commercial Calculator, 12-Digit LCD, Dual Power, Silver
- Mfr # 15975
- Zoro # G304924832
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Display
LCD
Display Dimensions
0.79"
Power Supply
Battery/Solar
Calculator Features
Extra Large Display
Number of Functions
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15975
- Zoro #
- G304924832
- UPC #
- 686024159711
- Country of Origin
- China
Dimensions
- Display Dimensions
- 0.79"
- Battery Size Supported
- AAA
Details
- Item
- Simple Calculator
- Display
- LCD
- Power Supply
- Battery/Solar
- Calculator Features
- Extra Large Display
- Number of Functions
- 4
- Number of Display Digits
- 12
- Calculator Functions
- Tax Calculation
- Number of Display Lines
- 1
Description
Innovera easy to read calculator with extra large display and keys. Dual solar/battery-powered for all lighting conditions. 12 digit 21 mm display with advanced tax, markup/down, and item count functions. Large commercial quality keys for long life and easier tapping. Power source(s): battery; solar; display notation: numeric; number of display digits: 12. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.