Shop C-LINE PRODUCTS

CLI34551 Binding Bar for Report Covers- .13in.x11in.- Black

  • Mfr # CLI34551
  • Zoro # G303961166

product price: 
$
59.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CLI34551
Zoro #
G303961166
UPC #
38944345512
Country of Origin
United States

Description

Binding bars slide on to report covers easily to hold material securely in place.
  • Assembly Required: No.
  • Color: Black.
  • Features: Secure.
  • Media Capacity: 0.12" Capacity.
  • Application/Usage: Binding.
  • Size: 0.13" x 11".
  • Packaged Quantity: 100 / Box.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.