4-In-1 Usb-C To Hdmi, Vga, Dvi And Usb Video Adapter
- Mfr # 4N1USBCHVDU-AX
- Zoro # G9491574
product price:Â
$
38.29
/ea
Key Features
Features
DVI; HDMI; USB Type-A; USB Type-C; VGA
Max. Resolution - Splitters
3840 x 2160; 1920 x 1080
Number of USB 3.0 Ports
1
Connectivity Technology
Wired
Screen Mode Supported
4K2K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4N1USBCHVDU-AX
- Zoro #
- G9491574
- UPC #
- 841280152788
- Country of Origin
- Unknown
- Item
- Docking Station
- Features
- DVI; HDMI; USB Type-A; USB Type-C; VGA
- Max. Resolution - Splitters
- 3840 x 2160; 1920 x 1080
- Number of USB 3.0 Ports
- 1
- Connectivity Technology
- Wired
- Screen Mode Supported
- 4K2K
- Host Interface
- USB Type C
- Number of USB Type-A Ports
- 1
- Number of HDMI Ports
- 1
- Screen Mode
- 4K, 2K
- VGA
- Yes
- HDMI
- Yes
- USB Type-C
- Yes
- USB Type-A
- Yes
- Supported Resolution
- 1920 x 1080, 3840 x 2160
- DVI
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.