
Antistatic Screen Cleaning Wipes, 200 Sachets, Fishbowl Black Top (Discontinued)
- Mfr # IVR51517
- Zoro # G4604422
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR51517
Zoro #
G4604422
UPC #
686024515173
Country of Origin
Lithuania
Dimensions
Width
7.25"
Length
7.25"
Details
Paper Towel Type
Screen Wipes
Material
Cloth
Ply
1
Fragrance
Unscented
Wipes per Container
200
Color
White
Application
Monitors; Screens; Phones
For Use On
Safe for Use on All Screens
Net Weight
1.5 lbs
Description
Innovera® Antistatic Screen Cleaning Wipes, 200 Sachets, Fishbowl Black Top
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.