This item is Discontinued.

Innovera Antistatic Screen Cleaning Wipes, Cloth, 7 1/4 x 4 3/4, White, PK100 IVR51516

Antistatic Screen Cleaning Wipes, Cloth, 7 1/4 x 4 3/4, White, PK100 (Discontinued)

  • Mfr # IVR51516
  • Zoro # G4592294
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR51516
Zoro #
G4592294
UPC #
686024515166
Country of Origin
Lithuania

Dimensions

Width
7.25"
Length
7.25"

Details

Net Weight
0.58 lbs
Paper Towel Type
Multi-fold moist towelette
For Use On
Safe for Use on All Screens
Color
White
Material
Cloth
Wipes per Container
100
Primary Chemical
Alcohol-Free
Fragrance
Unscented
Application
Monitors; Screens; Phones

Description

Innovera® Antistatic Screen Cleaning Wipes, Cloth, 7 1/4 x 4 3/4, White, 100/Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.