Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR78825
Zoro #
G5617814
UPC #
686024788256
Country of Origin
Taiwan, Province of China
Details
Item
CD-RW Disc
Capacity
700 MB
Speed
12x
Surface Type
Branded
Color
Silver
Packaging
Jewel Case
Time
80 min
Time Rating
80 min
Disc Format Type
Rewritable
Included Packaging
Jewel Case
Data Storage Capacity
700 MB
Description
CD-RW Disc, Capacity 700 MB, Time 80 min, Speed 12x, Packaging Jewel Case, Surface Type Branded, Color Silver, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.