
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR39300
Zoro #
G9743799
UPC #
-
Country of Origin
China
Dimensions
Width
11.5"
Height
11.88"
Depth
2"
Details
Item
CD/DVD 3Ring Refillable Binder,Holds 9
Capacity
90 Discs
Color
Midnight Blue/Clear
Features
Fabric-Lined Polypropylene Sleeves;Removable Index Cards
Weight
1.57 lbs
For Use With
Innovera® Binder Pages
Description
CD/DVD 3Ring Refillable Binder,Holds 9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.