Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR77950
Zoro #
G5548663
UPC #
686024779506
Country of Origin
Taiwan, Province of China
Details
Item
CD-R Disc
Capacity
700 MB
Speed
52x
Surface Type
Branded
Color
Silver
Time
80 min
Packaging
Spindle
Includes
Plastic Container
Data Storage Capacity
700 MB
Time Rating
80 min
Included Packaging
Spindle
Disc Format Type
Write Once
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.