Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
72325
Zoro #
G0058578
UPC #
686024723257
Country of Origin
China
Dimensions
Cord Length
25 ft.
Details
Item
Indoor/Outdoor Extension Cord
Number of Outlets
1
Color
Orange
Gauge/Conductor
14/3
Voltage
120v
Max. Amps
13A
Description
Indoor/Outdoor Extension Cord
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.