This item is Discontinued.

Innovera Display Port-HDMI Adapter, Display Port; HDMI, 0.65 ft, Black IVR30042

Display Port-HDMI Adapter, Display Port; HDMI, 0.65 ft, Black (Discontinued)

  • Mfr # IVR30042
  • Zoro # G7892528
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR30042
Zoro #
G7892528
UPC #
686024002079
Country of Origin
China

Dimensions

Length
0.65 ft
Cable Length
0.65 ft

Details

Cable Type
HDMI to Display Port Adapter
Color
Black
Connector Type
Display Port; HDMI
Weight
0.097 lbs
Application - Communication Cable
Computers; Monitors
Item
Cables

Description

Innovera® Display Port-HDMI Adapter, Display Port; HDMI, 0.65 ft, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.