This item is Discontinued.

Innovera Display Port to VGA Adapter, Display Port; VGA IVR50010

Display Port to VGA Adapter, Display Port; VGA (Discontinued)

  • Mfr # IVR50010
  • Zoro # G7892984
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR50010
Zoro #
G7892984
UPC #
686024002093
Country of Origin
China

Dimensions

Cable Length
0.65 ft

Details

Cable Type
Display Port to VGA
Color
Black
Connector Type
Display Port; VGA
Weight
0.121 lbs

Description

Innovera® Display Port to VGA Adapter, Display Port; VGA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.