This item is Discontinued.

Innovera HDMI to SVGA Adapter, 6in, Black IVR30040

HDMI to SVGA Adapter, 6in, Black (Discontinued)

  • Mfr # IVR30040
  • Zoro # G7891408
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR30040
Zoro #
G7891408
UPC #
686024002062
Country of Origin
China

Dimensions

Cable Length
6"

Details

Cable Type
HDMI to SVGA Adapter
Connector Type
HDMI; SVGA
Color
White
Item
Cables
Weight
0.108 lbs

Description

Innovera® HDMI to SVGA Adapter, 6", Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.