This item is Discontinued.

Innovera HDMI Version 1.4 Cable, 10 ft, Black IVR30026

HDMI Version 1.4 Cable, 10 ft, Black (Discontinued)

  • Mfr # IVR30026
  • Zoro # G7892290
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR30026
Zoro #
G7892290
UPC #
686024001966
Country of Origin
China

Dimensions

Cable Length
10 ft

Details

Cable Type
HDMI
Connector Type
HDMI A Male; HDMI A Male
Color
Black
Weight
0.361 lbs
Application - Communication Cable
PC; Projector; TV

Description

Innovera® HDMI Version 1.4 Cable, 10 ft, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.