This item is Discontinued.

Innovera HDMI Version 1.4 Cable, 25 ft, Black IVR30028

HDMI Version 1.4 Cable, 25 ft, Black (Discontinued)

  • Mfr # IVR30028
  • Zoro # G7891916
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR30028
Zoro #
G7891916
UPC #
686024001973
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
HDMI
Connector Type
HDMI A Male; HDMI A Male
Color
Black
Application - Communication Cable
PC; Projector; TV
Weight
1.192 lbs

Description

Innovera® HDMI Version 1.4 Cable, 25 ft, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.