This item is Discontinued.

Innovera Hyper-Fast Scrolling Mouse, 2.4 GHz/26 ft Wireless, Right Hand, Black IVR62500

Hyper-Fast Scrolling Mouse, 2.4 GHz/26 ft Wireless, Right Hand, Black (Discontinued)

  • Mfr # IVR62500
  • Zoro # G1429509
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR62500
Zoro #
G1429509
UPC #
686024001812
Country of Origin
China

Dimensions

Size
4.75w x 2.75d x 1.75h
Battery Size
(2) AAA

Details

Item
Mice
Connector Type
USB 2.0
Color
Black
Features
Low Battery Indicator Light
Compatible With
Mac® OS X 10.3 and Later; Windows® 7, 8, 10 and Later
Corded/Wireless
Wireless
Laser/Optical
Laser
Number of Buttons
6
Number of Batteries
(2) AAA
Weight
0.4 lbs
Left/Right Hand Use
Right
Maximum Wireless Range
26 ft
Batteries Required
Yes
Frequency
2.4 GHz

Description

Innovera® Hyper-Fast Scrolling Mouse, 2.4 GHz Frequency/26 ft Wireless Range, Right Hand Use, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.