Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Innovera IVR 17 in. LCD Blackout Privacy Filter BLF170

IVR 17 in. LCD Blackout Privacy Filter (Discontinued)

  • Mfr # BLF170
  • Zoro # G316330522
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BLF170
Zoro #
G316330522
UPC #
-
Country of Origin
China

Description

Features Helps ensure the privacy of on-screen data on your notebook or LCD monitor Micro-louver technology creates a narrow viewing angle Image is only visible to those directly in front of the screen Reduces glare and increases contrast Protects the delicate monitor surface from damage Overlays monitor surface Includes microfiber cleaning cloth Specifications Size: 17 in. Weight: 0.75 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.