This item is Discontinued.

Innovera Mini Wireless Optical Mouse, 2.4 GHz Freq/30 ft. Range, L/R, Red/Black IVR62204

Mini Wireless Optical Mouse, 2.4 GHz Freq/30 ft. Range, L/R, Red/Black (Discontinued)

  • Mfr # IVR62204
  • Zoro # G4592041
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR62204
Zoro #
G4592041
UPC #
686024622048
Country of Origin
China

Dimensions

Size
2.09w x 3.15d x 1.26h
Battery Size
(2) AAA

Details

Item
Mice
Connector Type
USB 2.0
Color
Red/Black
Features
Left/ Right Hand Use, 30 ft Wireless Range, Optical Technology, Battery required, 2.4 GHz Frequency
Compatible With
Mac® OS X; Windows® 8, 10
Corded/Wireless
Wireless
Laser/Optical
Optical
Number of Buttons
3
Product Type
Mouse
Includes
(2) AAA Batteries
Weight
0.29 lbs
Standards
RoHS Compliant
Frequency
2.4 GHz
Batteries Required
Yes

Description

Innovera® Mini Wireless Optical Mouse, 2.4 GHz Frequency/30 ft Wireless Range, Left/Right Hand Use, Red/Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.