This item is Discontinued.

Innovera Outlet Tap, Surge, 6 ft., Black 71656

Outlet Tap, Surge, 6 ft., Black (Discontinued)

  • Mfr # 71656
  • Zoro # G503918489
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
71656
Zoro #
G503918489
UPC #
686024716563
Country of Origin
China

Dimensions

Cord Length
6 ft.

Details

Item
Outlet Tap
Type
Surge
Number of Outlets
8
Color
Black
Standards
UL; cUL Listed

Description

Keep your computer peripherals and other electronic equipment safe with this eight-outlet surge protector. Phone line connectors protect modem, fax and other telecommunication accessories from surge damage. MOV surge mechanism is fire-resistant for added protection in the event of an extreme surge. Three wide-spaced outlets allow you to use transformer plugs without blocking the other outlets. Child-resistant sliding covers close off unused outlets. Number of Outlets: 8; Joules Of Surge Protection: 2160 J; Lines: 3.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.