This item is Discontinued.

Innovera Premium Antiglare Blur Privacy Monitor Filter for 15" LCD IVR46411

Premium Antiglare Blur Privacy Monitor Filter for 15" LCD (Discontinued)

  • Mfr # IVR46411
  • Zoro # G4586992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR46411
Zoro #
G4586992
UPC #
686024464112
Country of Origin
United States

Dimensions

Screen Size
No
Diagonal Monitor Size
15"

Details

Screen Material
Acrylic
Material
Plastic
Includes
Microfiber Cleaning Cloth
Filter Tint
Neutral
Maximum Antiglare Protection Percent
0.95
Item
Monitor Filters
Mounting
Nonskid Hanging Clips
Fits Device Type
Flat Panel Monitor
Frame Type
Flat Frame
Standards
TAA Compliant

Description

Innovera® Premium Antiglare Blur Privacy Monitor Filter for 15" LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.