This item is Discontinued.

Innovera Premium Antiglare Blur Privacy Monitor Filter for 19"-20" LCD IVR46413

Premium Antiglare Blur Privacy Monitor Filter for 19"-20" LCD (Discontinued)

  • Mfr # IVR46413
  • Zoro # G4594701
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR46413
Zoro #
G4594701
UPC #
686024464136
Country of Origin
United States

Dimensions

Screen Size
No
Diagonal Monitor Size
19" to 20"

Details

Screen Material
Acrylic
Material
Plastic
Includes
Microfiber Cleaning Cloth
Frame Type
Flat Frame
Mounting
Nonskid Hanging Clips
Standards
TAA Compliant
Item
Monitor Filters
Fits Device Type
Flat Panel Monitor
Maximum Antiglare Protection Percent
0.95
Filter Tint
Neutral

Description

Innovera® Premium Antiglare Blur Privacy Monitor Filter for 19"-20" LCD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.