This item is Discontinued.

Innovera Remanufactured 45807110 Extra High-Yield Toner, 12000 Pg-Yield, Black AC-O0432XX

Remanufactured 45807110 Extra High-Yield Toner, 12000 Pg-Yield, Black (Discontinued)

  • Mfr # AC-O0432XX
  • Zoro # G4579204
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AC-O0432XX
Zoro #
G4579204
UPC #
686024000754
Country of Origin
China

Details

Item
Print and Imaging Supplies
Max. Page Yield
12000
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Oki® B432DN, B512DN, MB492, MB562W
Compatible OEM Model Number
Oki
Remanufactured Cartridge Number
Yes
Yield Type
Extra High-Yield
Device Types
Laser Printer
Supply Type
Toner

Description

Innovera® Remanufactured 45807110 Extra High-Yield Toner, 12000 Page-Yield, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.