
Remanufactured 50F0HA0/50F1H00 (MS310) Hi-Yld Toner, 5000 Pg-Yld, Blck
Mfr # IVRMS310LC
Zoro # G4580920
product price: $77.89
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
5000
Color
Black
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Lexmark
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRMS310LC
Zoro #
G4580920
UPC #
686024831020
Country of Origin
Mexico
Details
Item
Print and Imaging Supplies
Max. Page Yield
5000
Color
Black
Refurbished Product Warranty
1 Year
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Lexmark
For Use With
Lexmark™ MS310D, MS310DN, MS312DN, MS315DN, MS410D, MS410DN, MS415DN, MS510DN, MS610DE, MS610DN, MS610DTE, MS610DTN, MX310DN, MX410DE, MX510DE, MX510DTE, MX511DE, MX511DHE, MX511DTE, MX610DE, MX611DE, MX611DFE, MX611DHE, MX611DTE
Yield Type
High-Yield
Supply Type
Toner
Device Types
Laser Printer
Description
Innovera® Remanufactured 50F0HA0/50F1H00 (MS310) High-Yield Toner, 5000 Page-Yield, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.