Remanufactured 9435B001AA (137) Toner, 2400 Page-Yield, Black

  • Mfr # IVR137

  • Zoro # G6076154


product price:  $61.15
/ea

Key Features

Market Indicator Cartridge No.
137
Max. Page Yield
2400
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Canon® imageCLASS MF212W, MF216N, MF227DW, MF229DW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVR137
Zoro #
G6076154
UPC #
686024817130
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
137
Item
Print and Imaging Supplies
Max. Page Yield
2400
Color
Black
Refurbished Product Warranty
1 Year
For Use With
Canon® imageCLASS MF212W, MF216N, MF227DW, MF229DW
Compatible OEM Model Number
Canon
Remanufactured Cartridge Number
137
Device Types
Laser Printer
Supply Type
Toner
OEM/Compatible
Compatible
Remanufactured
Yes

Description

Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Superior quality toner provides crisp, deep blacks at significant cost savings.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.