Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Innovera Remanufactured Black Ink, Replacement for 65 N9K02AN, 120 Page-Yield IVR65BK

Remanufactured Black Ink, Replacement for 65 N9K02AN, 120 Page-Yield (Discontinued)

  • Mfr # IVR65BK
  • Zoro # G112929500
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IVR65BK
Zoro #
G112929500
UPC #
686024003526
Country of Origin
United States

Details

Market Indicator Cartridge No.
65
Max. Page Yield
120
Color
Black
For Use With
HP AMP All-In-One 100; DeskJet All-In-One 2622, 2624, 2652, 2655, 3720, 3721, 3722, 3730, 3732, 3733, 3735, 3750, 3752, 3755, 3758, 3760, 3762, 3764; ENVY All-In-One 5055
Standards
GreenCircle Certified
Device Types
Inkjet Printer
OEM Manufacturer
HP
Supply Type
Ink
Remanufactured
Yes
OEM/Compatible
Compatible
Replacement For
N9K02AN

Description

Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Premium ink ensures crisp blacks with no smearing or streaking.
  • Consistent performance—each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.