
Remanufactured Black Toner, Replacement for 212A W2120A, 5,500 Page-Yield
Mfr # IVRW2120A
Zoro # G711242215
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Supply Type
Toner
Device Types
Laser Printer
Page-Yield
5500
Remanufactured
Yes
OEM/Compatible
Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVRW2120A
Zoro #
G711242215
UPC #
686024004646
Country of Origin
Mexico
Details
Supply Type
Toner
Device Types
Laser Printer
Page-Yield
5500
Remanufactured
Yes
OEM/Compatible
Compatible
Market Indicator (Cartridge Number)
212A
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
- High quality, meets or exceeds national brands.
- Brings out the best in your device.
- Significant savings over national brands.
- Backed by a 100% performance guarantee.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.