
Remanufactured Black Toner, Replacement for 48A W1480A, 2,900 Page-Yield
Mfr # IVRW1480A
Zoro # G612929260
product price: $98.77
/ea
Free Shipping & Returns
Key Features
Max. Page Yield
2900
Supply Type
Toner
Market Indicator (Cartridge Number)
48A
OEM/Compatible
Compatible
Remanufactured
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRW1480A
Zoro #
G612929260
UPC #
686024005018
Country of Origin
Mexico
Details
Item
Laser Printer
Max. Page Yield
2900
Supply Type
Toner
Market Indicator (Cartridge Number)
48A
OEM/Compatible
Compatible
Remanufactured
Yes
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
- High quality, meets or exceeds national brands.
- Brings out the best in your device.
- Significant savings over national brands.
- Backed by a 100% performance guarantee.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.