Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IVR563WN
Zoro #
G9769218
UPC #
-
Country of Origin
United States
Details
Market Indicator Cartridge No.
61XL
Printer Series
DeskJet
Printer Model
DeskJet 1000, 1010, 1050, 1051, 1055, 1056, 2050, 2510, 2512, 3000, 3050, 3050A, 3051A, 3052A, 3054A, 3056A, 3510, 3511, 3512, ENVY 4500, 5530, OfficeJet 4630
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
480
Color
Black
Refurbished Product Warranty
1 Year
Description
Market Indicator Cartridge No. 61XL, Printer Brand HP, Printer Series DeskJet, Printer Model DeskJet 1000, 1010, 1050, 1051, 1055, 1056, 2050, 2510, 2512, 3000, 3050, 3050A, 3051A, 3052A, 3054A, 3056A, 3510, 3511, 3512, ENVY 4500, 5530, OfficeJet 4630, Max. Page Yield 480, Color Black, Cartridge Condition Remanufactured, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.