Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR564WN
Zoro #
G9769175
UPC #
-
Country of Origin
United States
Details
Market Indicator Cartridge No.
61XL
Printer Model
DeskJet 1000, 1010, 1050, 1051, 1055, 1056, 2050, 2510, 2512, 3000, 3050, 3050A, 3051A, 3052A, 3054A, 3056A, 3510, 3511, 3512, ENVY 4500, 5530, OfficeJet 4630
Cartridge Condition
Remanufactured
Item
Ink Cartridge
Printer Brand
HP
Max. Page Yield
330
Color
Tri-Color
Refurbished Product Warranty
1 Year
Description
Market Indicator Cartridge No. 61XL, Printer Brand HP, Printer Model DeskJet 1000, 1010, 1050, 1051, 1055, 1056, 2050, 2510, 2512, 3000, 3050, 3050A, 3051A, 3052A, 3054A, 3056A, 3510, 3511, 3512, ENVY 4500, 5530, OfficeJet 4630, Max. Page Yield 330, Color Tri-Color, Cartridge Condition Remanufactured, Ink Cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.