Shop INNOVERA
See all product information
Create Account
Remanufactured Cyan High-Yield Ink, Replacement for 952XL L0S61AN, 1,600 Page-Yield
Mfr # IVRL0S61AN
Zoro # G812929428
product price: $33.89
/eaKey Features
Market Indicator Cartridge No.
952XL
Max. Page Yield
1,600
For Use With
HP Officejet Pro 7740, 8710, 8715, 8720, 8725, 8730, 8740
Device Types
Inkjet Printer
Supply Type
Ink
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVRL0S61AN
- Zoro #
- G812929428
- UPC #
- 686024003052
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 952XL
- Max. Page Yield
- 1,600
- Color
- Cyan
- For Use With
- HP Officejet Pro 7740, 8710, 8715, 8720, 8725, 8730, 8740
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- OEM Manufacturer
- HP
- OEM/Compatible
- Compatible
- Yield Type
- High-Yield
- Replacement For
- L0S61AN
- Remanufactured
- Yes
- Standards
- GreenCircle Certified
- Item
- Ink
- Printer Brand
- HP
- Printer Series
- Officejet Pro
- Printer Model
- 7740, 8710, 8715, 8720, 8725, 8730, 8740
Description
Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Premium ink ensures crisp blacks and vibrant colors with no smearing or streaking.
- Consistent performance—each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.