Remanufactured Cyan Toner, Replacement for 106R01627, 1,000 Page-Yield (Discontinued)
- Mfr # IVR6010C
- Zoro # G105743144
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR6010C
Zoro #
G105743144
UPC #
686024060109
Country of Origin
Mexico
Details
Item
Print and Imaging Supplies
Color
Cyan
Remanufactured Cartridge Number
Yes
Compatible OEM Model Number
Compatible
For Use With
Xerox® Phaser® 6010N, 6015NI
Weight
1.42 lbs
Description
Innovera remanufactured laser toner cartridges offer the same quality, performance, and page yield as national brands at significant savings. Their unique remanufacturing process and high-quality components make these laser cartridges an excellent alternative to single-use national brand cartridges. All Innovera print cartridges go through rigorous pre- and post-testing and are backed by a 100% performance satisfaction guarantee.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.