Shop INNOVERA
See all product information
Create Account
Remanufactured Cyan/Magenta/Yellow Ink, Replacement for 902 T0 A38 AN, 315 Page-Yield
Mfr # IVR902CMY
Zoro # G616517302
product price:Â $40.79
/eaKey Features
Market Indicator Cartridge No.
902
Max. Page Yield
315
Color
Cyan; Magenta; Yellow
For Use With
HP OfficeJet All-In-One 6954, 6958, 6962; OfficeJet Pro All-In-One 6960, 6968, 6970, 6974, 6975, 6978
Standards
GreenCircle Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR902CMY
- Zoro #
- G616517302
- UPC #
- 686024003533
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 902
- Item
- Ink/Ink Cartridges
- Max. Page Yield
- 315
- Color
- Cyan; Magenta; Yellow
- For Use With
- HP OfficeJet All-In-One 6954, 6958, 6962; OfficeJet Pro All-In-One 6960, 6968, 6970, 6974, 6975, 6978
- Standards
- GreenCircle Certified
- Printer Model
- Inkjet Printer
- Printer Brand
- HP
- Printer Series
- OfficeJet All-In-One, OfficeJet Pro All-In-One
- Remanufactured
- Yes
- Supply Type
- Ink
Description
Innovera remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.