This item is Discontinued.

Innovera Remanufactured Cyan/Magenta/Yellow Ink, Replacement for 952 N9K27AN, 700 Page-Yield IVR952CMY

Remanufactured Cyan/Magenta/Yellow Ink, Replacement for 952 N9K27AN, 700 Page-Yield (Discontinued)

  • Mfr # IVR952CMY
  • Zoro # G312929478
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR952CMY
Zoro #
G312929478
UPC #
686024003557
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
952
Max. Page Yield
700
Color
Cyan; Magenta; Yellow
For Use With
HP Officejet 8702; Officejet Pro 7720, 7740, 8210, 8216, 8710, 8715, 8720, 8725, 8730, 8740
Standards
GreenCircle Certified
OEM Manufacturer
HP
Remanufactured
Yes
Device Types
Inkjet Printer
OEM/Compatible
Compatible
Replacement For
N9K27AN
Supply Type
Ink

Description

Innovera® remanufactured ink cartridges offer a high quality, low cost alternative to national brand cartridges. Innovera® ink cartridges are remanufactured using a state-of-the-art process that includes proprietary digital filling and sealing techniques and premium inks that are specially formulated for each printer to ensure reliable performance that meets or exceeds the performance of the national brands from the first page printed to the last.


  • Reduced printing costs compared to the national brands.
  • Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
  • Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
  • Premium ink ensures crisp blacks and vibrant colors with no smearing or streaking.
  • Consistent performance-each cartridge is designed and tested to work every time.
  • Meets or exceeds the page yield and print performance of the national brands.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.