Remanufactured Magenta Toner, Replacement for 106R01628, 1,000 Page-Yield (Discontinued)
- Mfr # IVR6010M
- Zoro # G905743078
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR6010M
Zoro #
G905743078
UPC #
686024760108
Country of Origin
Mexico
Details
Item
Print and Imaging Supplies
Color
Magenta
Compatible OEM Model Number
Compatible
For Use With
Xerox® Phaser® 6010N, 6015NI
Remanufactured Cartridge Number
Yes
Weight
1.42 lbs
Description
Innovera remanufactured laser toner cartridges offer the same quality, performance, and page yield as national brands at significant savings. Their unique remanufacturing process and high-quality components make these laser cartridges an excellent alternative to single-use national brand cartridges. All Innovera print cartridges go through rigorous pre- and post-testing and are backed by a 100% performance satisfaction guarantee.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.