Shop INNOVERA
See all product information
Create Account
Remanufactured Yellow High-Yield Ink, Replacement for 962XL (3JA02AN), 1,600, Page-Yield
Mfr # IVR3JA02AN
Zoro # G323333677
product price:Â $37.25
/eaKey Features
Market Indicator Cartridge No.
962XL
Printer Series
OfficeJet Pro
Printer Model
9010, 9010e, 9015, 9016, 9018e, 9019e, 9025, 9025e
Printer Brand
HP
Max. Page Yield
1,600
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IVR3JA02AN
- Zoro #
- G323333677
- UPC #
- 686024007012
- Country of Origin
- Mexico
Details
- Market Indicator Cartridge No.
- 962XL
- Printer Series
- OfficeJet Pro
- Printer Model
- 9010, 9010e, 9015, 9016, 9018e, 9019e, 9025, 9025e
- Item
- Ink
- Printer Brand
- HP
- Max. Page Yield
- 1,600
- Color
- Yellow
- Yield Type
- High-Yield
- Device Types
- Inkjet Printer
- Supply Type
- Ink
- For Use With
- HP OfficeJet Pro 9010, 9010e, 9015, 9016, 9018e, 9019e, 9025, 9025e
- Remanufactured
- Yes
Description
High quality, meets or exceeds national brands. Brings out the best in your device. Significant savings over national brands.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.