Kyocera Tk-8307Y Yellow Toner Cartridge 15K Yield For Kyo
- Mfr # 1T02LKAUS0-PCI
- Zoro # G0965549
product price:Â
$
81.19
/ea
Key Features
Max. Page Yield
15000 Yellow
Color
Yellow
Depth
24in
Height
5in
Width
6in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1T02LKAUS0-PCI
- Zoro #
- G0965549
- UPC #
- 845161064863
- Country of Origin
- Unknown
- Item
- Toner
- Max. Page Yield
- 15000 Yellow
- Color
- Yellow
- Print Technology
- Laser
- Compatible OEM Model Number
- 3050c, 3050ci, 3051c, 3051ci, 3550c, 3550ci, 3551c, 3551ci, CS-3050, CS-3050ci, CS-3051, CS-3051ci, CS-3550, CS-3550ci, CS-3551, CS-3551ci
- Ink/Toner Color
- Yellow
Dimensions
- Depth
- 24in
- Height
- 5in
- Width
- 6in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.