
Innovera
Rubber Mouse Pad, Blue
Mfr # IVR52447
Zoro # G4700370
product price: $1.15
/eaSold in multiples of 7 for $8.05
Key Features
- Pad Type Nonskid
- Color Blue
- Material Natural Rubber
- Height 0.12"
- Width 9"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Innovera
- MFR # IVR52447
- Zoro # G4700370
- UPC # 686024524472
- Country of Origin Taiwan, Province of China
- Category Mouse Pads & Wrist Rests
Dimensions
Height | 0.12" |
Width | 9" |
Depth | 7.5" |
Details
Item | Rubber Mouse Pad,Blue |
Pad Type | Nonskid |
Color | Blue |
Material | Natural Rubber |
Product Type | Rubber Mouse Pad,Blue |
Wrist Filling Material | None |
Theme | Solid Color |
Base Material | Styrene Butadiene Rubber |
Mouse Pad/Wrist Rest Type | Mouse Pad |
Description
Standard mouse pad for efficient and smooth mouse tracking. Provides a large surface area for convenient mousing. Synthetic rubber nonskid backing keeps pad firmly in place. Compatible for all mice types.
- Compatible for all mice types.
- Provides a large surface area for convenient mousing.
- Synthetic rubber nonskid backing.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.