This item is Discontinued.

Innovera SVGA Cable, 25 ft, Black IVR30036

SVGA Cable, 25 ft, Black (Discontinued)

  • Mfr # IVR30036
  • Zoro # G7891934
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IVR30036
Zoro #
G7891934
UPC #
686024002017
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Cable Type
VGA
Connector Type
VGA (Male); VGA (Male)
Color
Black
Weight
1.324 lbs

Description

Innovera® SVGA Cable, 25 ft, Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.