
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
IVR10101
Zoro #
G5171054
UPC #
686024101017
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
5.5"
Width
1.75"
Height
1.13"
Details
Item
Telephone Shoulder Rests
Color
Black
Type
Shoulder Rest
Material
Non-Slip Leather
Description
Innovera® Telephone Shoulder Rest, Gel Padded, Black
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.