Toner Cartridge, Black, Dell, Max.Page 2500
Mfr # IVRD1130
Zoro # G1929195
product price: $68.45
/eaKey Features
Market Indicator Cartridge No.
1130
Printer Series
None
Printer Model
1130, 1130N, 1133, 1135N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IVRD1130
Zoro #
G1929195
UPC #
686024125556
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
1130
Printer Series
None
Printer Model
1130, 1130N, 1133, 1135N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
2,500
Color
Black
For Use With
Dell 1130, 1130n, 1133, 1135n
Compatible OEM Model Number
Compatible; 330-9523
Remanufactured Cartridge Number
330-9523
Device Types
Laser Printer
Supply Type
Toner
Product Type
Toner Cartridge
Compatible Printer Brand
Dell
Page Yield - Total
2,500
Market Indicator Cartridge Number
1130
Compatible Printer Model Number
1130, 1130N, 1133, 1135N
Page Yield - Black
2,500
Compatible Printer Series
None
OEM/Compatible
Compatible
Remanufactured
Yes
Page-Yield
2500
Description
Innovera® remanufactured monochrome laser print cartridges provide the same quality and performance as the national brands at an affordable price. These cartridges are remanufactured in ISO 9001:2008-certified facilities using the highest quality chemical toners and components to ensure they meet or exceed national brand page yield and print performance-guaranteed.
- Reduced printing costs compared to the national brands.
- Backed by expert technical support, manufacturer's limited warranty, and 100% performance satisfaction guarantee.
- Remanufactured cartridges are empty cartridges collected for reuse and run through a patented process where they are restored to like-new condition.
- Superior quality toner provides crisp, deep blacks at significant cost savings.
- Consistent performance-each cartridge is designed and tested to work every time.
- Meets or exceeds the page yield and print performance of the national brands.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.