This item is Discontinued.

Innovera Toner Cartridge, Black, Dell, Max.Page 7000 IVRD2145B

Toner Cartridge, Black, Dell, Max.Page 7000 (Discontinued)

  • Mfr # IVRD2145B
  • Zoro # G1928985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IVRD2145B
Zoro #
G1928985
UPC #
686024126911
Country of Origin
United States

Details

Market Indicator Cartridge No.
2145
Printer Series
None
Printer Model
2145CN
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
Dell
Max. Page Yield
5500
Color
Black
For Use With
Dell 2145CN Series

Description

Market Indicator Cartridge No. 2145, Ink/Toner Color Black, Printer Brand Dell, Printer Series None, Printer Model 2145CN, Max. Page Yield 5500, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With Dell 2145CN Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.