This item is Discontinued.

Innovera Toner, Reman, CLJ3500,3700, Blk 83070A

Toner, Reman, CLJ3500,3700, Blk (Discontinued)

  • Mfr # 83070A
  • Zoro # G5620833
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83070A
Zoro #
G5620833
UPC #
686024830702
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
308A
Printer Series
LaserJet
Printer Model
LaserJet 3500, LaserJet 3550, LaserJet 3700
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
6000
Color
Black
For Use With
HP Color LaserJet 3500, 3550, 3700 Series
Compatible OEM Model Number
HEWQ2670A

Description

Market Indicator Cartridge No. 308A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 3500, LaserJet 3550, LaserJet 3700, Max. Page Yield 6000, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With HP Color LaserJet 3500, 3550, 3700 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.