This item is Discontinued.

Innovera Toner, Reman, CLJ3500,3700, Cyan 83071A

Toner, Reman, CLJ3500,3700, Cyan (Discontinued)

  • Mfr # 83071A
  • Zoro # G5666762
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83071A
Zoro #
G5666762
UPC #
686024830719
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
309A
Printer Series
LaserJet
Printer Model
LaserJet 3500, LaserJet 3550
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
4000
Color
Cyan
For Use With
HP Color LaserJet 3500, 3550 Series
Compatible OEM Model Number
HEWQ2671A

Description

Market Indicator Cartridge No. 309A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 3500, LaserJet 3550, Max. Page Yield 4000, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge, For Use With HP Color LaserJet 3500, 3550 Series

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.