Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84700
Zoro #
G5549993
UPC #
686024847007
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
643A
Printer Series
LaserJet
Printer Model
LaserJet 4700, LaserJet 4700N, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700PH+
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
11,000
Color
Black
Compatible OEM Model Number
HEWQ5950A
For Use With
HP Color LaserJet 4700, 4700N, 4700DN, 4700DTN, 4700PH+
Description
Market Indicator Cartridge No. 643A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 4700, LaserJet 4700N, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700PH+, Max. Page Yield 11,000, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With HP Color LaserJet 4700, 4700N, 4700DN, 4700DTN, 4700PH+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.