Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
84701
Zoro #
G5744672
UPC #
686024847014
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
643A
Printer Series
LaserJet
Printer Model
LaserJet 4700, LaserJet 4700N, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700PH+
Ink/Toner Color
Cyan
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
10,000
Color
Cyan
Compatible OEM Model Number
HEWQ5951A
For Use With
HP Color LaserJet 4700, 4700N, 4700DN, 4700DTN, 4700PH+
Description
Market Indicator Cartridge No. 643A, Ink/Toner Color Cyan, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 4700, LaserJet 4700N, LaserJet 4700DN, LaserJet 4700DTN, LaserJet 4700PH+, Max. Page Yield 10,000, Color Cyan, Cartridge Condition Remanufactured, Toner Cartridge, For Use With HP Color LaserJet 4700, 4700N, 4700DN, 4700DTN, 4700PH+
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.