This item is Discontinued.

Innovera Toner, Reman, LJ4/4M/5/5M, Blk 83098

Toner, Reman, LJ4/4M/5/5M, Blk (Discontinued)

  • Mfr # 83098
  • Zoro # G5503942
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83098
Zoro #
G5503942
UPC #
686024830986
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
98A
Printer Series
LaserJet
Printer Model
LaserJet 4, LaserJet 4+, LaserJet 4M, LaserJet 4M+, LaserJet 4N, LaserJet 5, LaserJet 5M, LaserJet 5N
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
6,800
Color
Black
Compatible OEM Model Number
HEW92298A
For Use With
HP LaserJet 4, 4+, 4M, 4M+, 4N, 5, 5M, 5N
Product Type
Toner Cartridge
Compatibility
HP LaserJet Printers:4, 4M, 4 Plus, 4M Plus, 5, 5M, 5N
Compatible Printer Model Number
LaserJet 4, LaserJet 4+, LaserJet 4M, LaserJet 4M+, LaserJet 4N, LaserJet 5, LaserJet 5M, LaserJet 5N
Compatible Printer Series
LaserJet
Page Yield - Total
6,800
Page Yield - Black
6,800
Compatible Printer Brand
HP
Market Indicator Cartridge Number
98A

Description

Market Indicator Cartridge No. 98A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 4, LaserJet 4+, LaserJet 4M, LaserJet 4M+, LaserJet 4N, LaserJet 5, LaserJet 5M, LaserJet 5N, Max. Page Yield 6,800, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With HP LaserJet 4, 4+, 4M, 4M+, 4N, 5, 5M, 5N

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.