Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
83003
Zoro #
G5508964
UPC #
686024830030
Country of Origin
Mexico
Details
Market Indicator Cartridge No.
03A
Printer Series
LaserJet
Printer Model
LaserJet 5P, LaserJet 6P
Ink/Toner Color
Black
Cartridge Condition
Remanufactured
Item
Toner Cartridge
Printer Brand
HP
Max. Page Yield
4,000
Color
Black
For Use With
HP LaserJet 5P, 6P
Compatible OEM Model Number
HEWC3903A
Product Type
Toner Cartridge
Compatible Printer Brand
HP
Page Yield - Black
4,000
Compatible Printer Model Number
LaserJet 5P, LaserJet 6P
Page Yield - Total
4,000
Compatible Printer Series
LaserJet
Market Indicator Cartridge Number
03A
Description
Market Indicator Cartridge No. 03A, Ink/Toner Color Black, Printer Brand HP, Printer Series LaserJet, Printer Model LaserJet 5P, LaserJet 6P, Max. Page Yield 4,000, Color Black, Cartridge Condition Remanufactured, Toner Cartridge, For Use With HP LaserJet 5P, 6P
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.